- P1D Double Acting Cylinder
- 32 mm Bore
- 200 mm Stroke
- 1/8 NPTF Port
- Tie Rod - ISO Design
description
- The P1D removable-gland version with machined aluminum end caps is perfect for robust applications. Follows ISO 6431 for worldwide customer acceptance. Lightweight extruded aluminum cylinder body. Rod Lock and Clean versions are also available. Order mounting accessories separately.
applications
- Food processing
- Packaging
- Textile
- Automotive
- Tire and rubber
features
- Mounting: barrel head screws in end caps allow for various mounting styles
- Removable rod gland allows for repair or replacement of rod seals and bearings without disassembly
- Magnetic piston is standard allowing for the optional use of sensors
- Machine anodized aluminum end caps with captive cushion adjustment screws
- Extruded aluminum construction
- Factory prelubricated for nonlube service
compliances
- 0
| Port Location | Standard |
| Rod Diameter | 12 mm |
| Mounting Style Description | Universal |
| Lube Specification | Prelubricated |
| Rod End Thread | M10 x 1.25 |
| Cushions | Cushioned, Both Ends |
| Rod Material | Chrome-Plated Steel |
| Rod End Style | Male |
| Magnetic Piston | Yes |
| Action | Double Acting |
| Bumpers | w/o Bumpers |
| Mounting Style | Universal |
| Port Size | 1/8 |
| Seal Design | Buna-N Rubber |
| Cylinder Style | Tie Rod, ISO |
| End Type | Single Rod |
| Cylinder Bore Size | 32 mm |
| Series | P1D |
| Port Type | NPTF |
| Cylinder Material | Aluminum |
| Weight | 0.0 LB |

