Skip to content Skip to navigation menu
Parker Hannifin Corp.P1A-S025SS-0020

P1A-S025SS-0020

P1A Series Round Bodied Single Acting Pneumatic Cylinder
Item #104968939
  • P1A Series Cylinder
  • 25 mm Bore x 20 mm Stroke
  • Single Acting, Spring Return for Retract Stroke
  • 10 mm Rod Diameter
  • G1/8 Port x M10 x 1.25 Rod End Thread
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.P1A-S025SS-0020
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • P1A Series Cylinder
  • 25 mm Bore x 20 mm Stroke
  • Single Acting, Spring Return for Retract Stroke
  • 10 mm Rod Diameter
  • G1/8 Port x M10 x 1.25 Rod End Thread
Rod Diameter 10 mm
Seal Material Fluorocarbon
Material Stainless Steel
Magnetic Piston Yes
Rod Material Stainless Steel
Bumpers w/Bumpers
Temperature Range [Min] -4 °F
Series P1A
Temperature Range [Max] 176 °F
Filtration Requirement 40 micron
Pressure [Max] 145 psig
End Cap Material Aluminum
Port Size G1/8
Rod End Thread M10 x 1.25
Cylinder Type Single Acting, Spring Return for Retract Stroke
Style Round
Cylinder Bore Size 25 mm
Lube Specification Prelubricated
Cushions Cushioned, Both Ends
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison