Parker Hannifin Corp.
P1A-S025DS-0500
P1A Series Round Bodied Double Acting Pneumatic Cylinder
Item #104967568
- P1A Series Cylinder
- 25 mm Bore x 500 mm Stroke
- Double Acting
- 10 mm Rod Diameter
- G1/8 Port x M10 x 1.25 Rod End Thread
| Port Size | G1/8 |
| Retraction Force @ 87 psi | 55.53 lbf |
| Rod Material | Stainless Steel |
| Lube Specification | Prelubricated |
| Temperature Range [Max] | 176 °F |
| Filtration Requirement | 40 micron |
| End Cap Material | Aluminum |
| Pressure [Max] | 145 psig |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | M10 x 1.25 |
| Bumpers | w/Bumpers |
| Magnetic Piston | Yes |
| Rod Diameter | 10 mm |
| Cylinder Bore Size | 25 mm |
| Seal Material | Fluorocarbon |
| Cylinder Type | Double Acting |
| Temperature Range [Min] | -4 °F |
| Material | Stainless Steel |
| Style | Round |
| Series | P1A |
| Extension Force @ 87 psi | 66.1 lbf |
| Weight | 0.0 LB |
