- P1A Series Cylinder
- 25 mm Bore x 15 mm Stroke
- Double Acting
- 10 mm Rod Diameter
- G1/8 Port x M10 x 1.25 Rod End Thread
description
- The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
- Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
| Retraction Force @ 87 psi | 55.53 lbf |
| Style | Round |
| Wearstrip | w/o Wearstrip |
| Temperature Range [Max] | 176 °F |
| Filtration Requirement | 40 micron |
| Port Type | BSPP |
| Cylinder Bore Size | 25.00 mm |
| Rod Material | Stainless Steel |
| Lube Specification | Prelubricated |
| Rod End Thread | M10 x 1.25 |
| Temperature Range [Min] | 4 °F |
| Cylinder Type | Double Acting |
| Bumpers | w/Bumpers |
| Magnetic Piston | Yes |
| Cushions | Cushioned, Both Ends |
| Series | P1A |
| Cushion Type | Non-Adjustable |
| End Cap Material | Aluminum |
| Seal Material | Fluorocarbon |
| Fluid Medium | Air |
| Rod Diameter | 10 mm |
| Port Size | 1/8 |
| Rod End Style | Male |
| Mounting Style Description | Universal |
| Extension Force @ 87 psi | 66.1 lbf |
| Pressure [Max] | 145 psig |
| Repairable | Non-Repairable Style |
| Material | Stainless Steel |
| Weight | 0.51 LB |

