- P1A Series Cylinder
- 12 mm Bore x 15 mm Stroke
- Double Acting
- 6 mm Rod Diameter
- M5 Port x M6 Rod End Thread
description
- The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
- Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
| Temperature Range [Min] | 4 °F |
| Repairable | Non-Repairable Style |
| Magnetic Piston | Yes |
| Cylinder Bore Size | 12.00 mm |
| Rod Diameter | 6 mm |
| Cushion Type | Non-Adjustable |
| Series | P1A |
| Temperature Range [Max] | 176 °F |
| Cylinder Type | Double Acting |
| Port Type | Metric |
| Pressure [Max] | 145 psig |
| Material | Stainless Steel |
| Extension Force @ 87 psi | 12.07 lbf |
| Rod Material | Stainless Steel |
| Seal Material | Fluorocarbon |
| Mounting Style Description | Universal |
| Rod End Style | Male |
| Style | Round |
| Rod End Thread | M6 |
| Filtration Requirement | 40 micron |
| Bumpers | w/Bumpers |
| Fluid Medium | Air |
| Wearstrip | w/o Wearstrip |
| Lube Specification | Prelubricated |
| Cushions | Cushioned, Both Ends |
| End Cap Material | Aluminum |
| Retraction Force @ 87 psi | 11.25 lbf |
| Port Size | M5 |
| Weight | 0.27 LB |

