Parker Hannifin Corp.
P1A-S010DS-0150
P1A Series Round Bodied Double Acting Pneumatic Cylinder
Item #104952067
- P1A Series Cylinder
- 10 mm Bore x 150 mm Stroke
- Double Acting
- 4 mm Rod Diameter
- M5 Port x M4 Rod End Thread
| Retraction Force @ 87 psi | 8.76 lbf |
| Style | Round |
| Cushions | Cushioned, Both Ends |
| Bumpers | w/Bumpers |
| Cylinder Type | Double Acting |
| Rod Diameter | 4 mm |
| Temperature Range [Max] | 176 °F |
| Rod End Thread | M4 |
| Magnetic Piston | Yes |
| Lube Specification | Prelubricated |
| Cylinder Bore Size | 10 mm |
| Material | Stainless Steel |
| Rod Material | Stainless Steel |
| Seal Material | Fluorocarbon |
| End Cap Material | Aluminum |
| Series | P1A |
| Extension Force @ 87 psi | 10.57 lbf |
| Temperature Range [Min] | -4 °F |
| Pressure [Max] | 145 psig |
| Filtration Requirement | 40 micron |
| Port Size | M5 |
| Weight | 0.0 LB |
