- Needle Valve
- Steel
- SAE-8
- Standard Adjustment, Knob
- Nitrile Seals
| Port Size | SAE-8 |
| Body Material | Steel |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Rated Flow | 8 gal/min |
| Port Type | SAE |
| Seal Material | Buna-N |
| Adjustment | Standard |
| Weight | 1.066 LB |
| Port Size | SAE-8 |
| Body Material | Steel |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Rated Flow | 8 gal/min |
| Port Type | SAE |
| Seal Material | Buna-N |
| Adjustment | Standard |
| Weight | 1.066 LB |