- Needle Valve
- Steel
- SAE-8
- Standard Adjustment, Knob
- Fluorocarbon Seals
| Rated Flow | 8 gal/min |
| Body Material | Steel |
| Port Type | SAE |
| Port Size | SAE-8 |
| Seal Material | Fluorocarbon |
| Adjustment Type | Knob |
| Adjustment | Standard |
| Pressure [Max] | 5000 psi |
| Weight | 0.9 LB |
| Rated Flow | 8 gal/min |
| Body Material | Steel |
| Port Type | SAE |
| Port Size | SAE-8 |
| Seal Material | Fluorocarbon |
| Adjustment Type | Knob |
| Adjustment | Standard |
| Pressure [Max] | 5000 psi |
| Weight | 0.9 LB |