- Needle Valve
- Brass
- SAE-8
- Standard Adjustment, Knob
- Nitrile Seals
| Pressure [Max] | 2000 psi |
| Port Type | SAE |
| Adjustment Type | Knob |
| Body Material | Brass |
| Rated Flow | 8 gal/min |
| Seal Material | Buna-N |
| Port Size | SAE-8 |
| Adjustment | Standard |
| Weight | 0.9 LB |
| Pressure [Max] | 2000 psi |
| Port Type | SAE |
| Adjustment Type | Knob |
| Body Material | Brass |
| Rated Flow | 8 gal/min |
| Seal Material | Buna-N |
| Port Size | SAE-8 |
| Adjustment | Standard |
| Weight | 0.9 LB |