- Needle Valve
- Brass
- 1/2 NPTF
- Standard Adjustment, Tamperproof
- Nitrile Seals
| Seal Material | Buna-N |
| Rated Flow | 15 gal/min |
| Port Size | 1/2 |
| Pressure [Max] | 2000 psi |
| Adjustment | Standard |
| Port Type | NPTF |
| Adjustment Type | Tamperproof |
| Body Material | Brass |
| Weight | 1.4 LB |

