- Needle Valve
- Steel
- SAE-6
- Standard Adjustment, Finger Screw
- Fluorocarbon Seals
| Port Size | SAE-6 |
| Adjustment | Standard |
| Seal Material | Fluorocarbon |
| Body Material | Steel |
| Rated Flow | 5 gal/min |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Finger Screw |
| Port Type | SAE |
| Weight | 0.5 LB |

