- Needle Valve
- Steel
- SAE-6
- Fine Adjustment, Tamperproof
- Nitrile Seals
| Adjustment | Fine |
| Port Size | SAE-6 |
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Rated Flow | 5 gal/min |
| Port Type | SAE |
| Body Material | Steel |
| Adjustment Type | Tamperproof |
| Weight | 0.5 LB |
| Adjustment | Fine |
| Port Size | SAE-6 |
| Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Rated Flow | 5 gal/min |
| Port Type | SAE |
| Body Material | Steel |
| Adjustment Type | Tamperproof |
| Weight | 0.5 LB |