- Needle Valve
- Steel
- 3/8 NPTF
- Standard Adjustment, Finger Screw
- Nitrile Seals
| Body Material | Steel |
| Port Type | NPTF |
| Adjustment | Standard |
| Seal Material | Buna-N |
| Port Size | 3/8 |
| Rated Flow | 8 gal/min |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Finger Screw |
| Weight | 0.9 LB |

