- Needle Valve
- Steel
- 3/8 NPTF
- Fine Adjustment, Finger Screw
- Nitrile Seals
| Adjustment | Fine |
| Pressure [Max] | 5000 psi |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Body Material | Steel |
| Adjustment Type | Finger Screw |
| Rated Flow | 8 gal/min |
| Port Size | 3/8 |
| Weight | 0.9 LB |
| Adjustment | Fine |
| Pressure [Max] | 5000 psi |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Body Material | Steel |
| Adjustment Type | Finger Screw |
| Rated Flow | 8 gal/min |
| Port Size | 3/8 |
| Weight | 0.9 LB |