- Needle Valve
- Brass
- 3/8 NPTF
- Standard Adjustment, Tamperproof
- Nitrile Seals
| Port Size | 3/8 |
| Adjustment | Standard |
| Pressure [Max] | 2000 psi |
| Port Type | NPTF |
| Rated Flow | 8 gal/min |
| Body Material | Brass |
| Seal Material | Buna-N |
| Adjustment Type | Tamperproof |
| Weight | 0.9 LB |

