- Needle Valve
- Brass
- 3/8 NPTF
- Fine Adjustment, Finger Screw
- Fluorocarbon Seals
| Body Material | Brass |
| Port Size | 3/8 |
| Adjustment | Fine |
| Pressure [Max] | 2000 psi |
| Port Type | NPTF |
| Adjustment Type | Finger Screw |
| Rated Flow | 8 gal/min |
| Seal Material | Fluorocarbon |
| Weight | 0.9 LB |

