- Needle Valve
- Brass
- 3/8 NPTF
- Fine Adjustment, Knob
- Fluorocarbon Seals
| Body Material | Brass |
| Pressure [Max] | 2000 psi |
| Adjustment | Fine |
| Port Type | NPTF |
| Port Size | 3/8 |
| Seal Material | Fluorocarbon |
| Rated Flow | 8 gal/min |
| Adjustment Type | Knob |
| Weight | 0.9 LB |
| Body Material | Brass |
| Pressure [Max] | 2000 psi |
| Adjustment | Fine |
| Port Type | NPTF |
| Port Size | 3/8 |
| Seal Material | Fluorocarbon |
| Rated Flow | 8 gal/min |
| Adjustment Type | Knob |
| Weight | 0.9 LB |