
- N Series Std Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 1 1/4" Body
- 1 1/2 NPT Inlet
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Operating Pressure Range | 30 psi to 140 psi |
Temperature Range [Min] | 0 °F |
Outlet Port | 1 1/2 in NPT |
Overrides | Locking Manual Override |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Temperature Range [Max] | 125 °F |
Solenoid | Single |
Installed Options | None |
Return Type | Spring |
Pilot Source | Internal Pilot Supply - L-Pilot - Continuous Duty, 140 PSI |
Actuator Type | Solenoid |
Stations | N/A |
Wiring Options | None |
Spool Description | Normally Open |
Series | N Series |
Valve Type | 3-Way, 2 Position |
Cv IN to CYL | 26.7 |
Port Type | NPT |
Valve Duty | Standard Duty |
Body Size | 1 1/4 in |
Lights | Yes |
Cv CYL to EXH | 29.9 |
Port Size | 1 1/2 |
Valve Body Style | Body Ported |
Operation | Electric |
Coil Style | Junction Box w/ Light |
Cv Flow | 29.9 |
Weight | 10.0 LB |
