- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 1 1/4" Body
- 1 1/2 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Read and observe the special usage warning on the label
| Operating Pressure Range | 30 psi to 125 psi |
| Valve Type | 3-Way, 2 Position |
| Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
| Operator | Junction Box LMO w/Light |
| Overrides | Locking Manual Override |
| Lights | Yes |
| Series | N Series |
| Port Type | NPT |
| Wiring Options | None |
| Stations | N/A |
| Valve Duty | Standard Duty |
| Temperature Range [Max] | 125 °F |
| Operation | Electric |
| Port Size | 1 1/2 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Length | 5 1/4 in |
| Spool Description | Normally Open |
| Cv CYL to EXH | 29.9 |
| Height | 11.140 in |
| Cv IN to CYL | 26.7 |
| Actuator Type | Solenoid |
| Coil Style | Junction Box w/ Light |
| Solenoid | Single |
| Outlet Port | 1 1/2 in NPT |
| Cv Flow | 29.9 |
| Body Size | 1 1/4 in |
| Installed Options | None |
| Temperature Range [Min] | 0 °F |
| Return Type | Spring |
| Valve Body Style | Body Ported |
| Weight | 12.0 LB |

