- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 1 1/4" Body
- 1 1/2 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Operating Pressure Range | 30 psi to 140 psi |
| Valve Duty | Standard Duty |
| Wiring Options | None |
| Temperature Range [Max] | 125 °F |
| Outlet Port | 1 1/2 in NPT |
| Body Size | 1 1/4 in |
| Lights | Yes |
| Solenoid | Single |
| Actuator Type | Solenoid |
| Operator | Junction Box LMO w/Light |
| Cv CYL to EXH | 29.9 |
| Valve Body Style | Body Ported |
| Spool Description | Normally Open |
| Length | 5 1/4 in |
| Temperature Range [Min] | 0 °F |
| Operation | Electric |
| Cv Flow | 26.7 |
| Port Type | NPT |
| Height | 11.140 in |
| Overrides | Locking Manual Override |
| Coil Style | Junction Box w/ Light |
| Valve Type | 3-Way, 2 Position |
| Port Size | 1 1/2 |
| Stations | N/A |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Return Type | Spring |
| Series | N Series |
| Installed Options | None |
| Cv IN to CYL | 26.7 |
| Voltage Rating | 24 VDC |
| Weight | 12.0 LB |

