- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 1 1/4" Body
- 1 1/4 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Not for use with horizontally mounted disks
- Not for use with horizontally mounted discs
- QD bushings must be capable of carrying the torque produced by the caliper brake and disc selected
| Cv Flow | 25 |
| Stations | N/A |
| Port Type | NPT |
| Spool Description | Normally Open |
| Overrides | Locking Manual Override |
| Operating Pressure Range | 30 psi to 140 psi |
| Temperature Range [Min] | 0 °F |
| Installed Options | None |
| Body Size | 1 1/4 in |
| Voltage Rating | 24 VDC |
| Series | N Series |
| Actuator Type | Solenoid |
| Temperature Range [Max] | 125 °F |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Return Type | Spring |
| Cv IN to CYL | 25 |
| Solenoid | Single |
| Port Size | 1 1/4 |
| Coil Style | Junction Box w/ Light |
| Length | 5 1/4 in |
| Lights | Yes |
| Operation | Electric |
| Outlet Port | 1 1/2 in NPT |
| Valve Type | 3-Way, 2 Position |
| Valve Body Style | Body Ported |
| Cv CYL to EXH | 29.1 |
| Valve Duty | Standard Duty |
| Operator | Junction Box LMO w/Light |
| Wiring Options | None |
| Height | 11.140 in |
| Weight | 12.0 LB |

