- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 1 1/4" Body
- 1 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Installed Options | None |
| Port Size | 1 |
| Cv IN to CYL | 20.4 |
| Cv Flow | 24.8 |
| Valve Body Style | Body Ported |
| Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Temperature Range [Max] | 125 °F |
| Actuator Type | Solenoid |
| Valve Type | 3-Way, 2 Position |
| Operator | Junction Box LMO w/Light |
| Overrides | Locking Manual Override |
| Operation | Electric |
| Solenoid | Single |
| Temperature Range [Min] | 0 °F |
| Outlet Port | 1 1/4 in NPT |
| Cv CYL to EXH | 24.8 |
| Coil Style | Junction Box w/ Light |
| Series | N Series |
| Stations | N/A |
| Spool Description | Normally Open |
| Lights | Yes |
| Return Type | Spring |
| Height | 11.140 in |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Length | 5 1/4 in |
| Wiring Options | None |
| Body Size | 1 1/4 in |
| Operating Pressure Range | 30 psi to 125 psi |
| Weight | 13.0 LB |

