- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 1 1/4" Body
- 1 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Valve Body Style | Body Ported |
| Solenoid | Single |
| Return Type | Spring |
| Lights | Yes |
| Series | N Series |
| Operating Pressure Range | 30 psi to 140 psi |
| Valve Duty | Standard Duty |
| Port Size | 1 |
| Body Size | 1 1/4 in |
| Stations | N/A |
| Coil Style | Junction Box w/ Light |
| Operator | Junction Box LMO w/Light |
| Valve Type | 3-Way, 2 Position |
| Wiring Options | None |
| Temperature Range [Min] | 0 °F |
| Overrides | Locking Manual Override |
| Outlet Port | 1 1/4 in NPT |
| Voltage Rating | 24 VDC |
| Actuator Type | Solenoid |
| Length | 5 1/4 in |
| Operation | Electric |
| Cv IN to CYL | 20.4 |
| Cv Flow | 20.4 |
| Cv CYL to EXH | 24.8 |
| Temperature Range [Max] | 125 °F |
| Installed Options | None |
| Height | 11.140 in |
| Spool Description | Normally Open |
| Port Type | NPT |
| Weight | 12.0 LB |

