| Port Type | NPT |
| Lights | No |
| Return Type | Spring |
| Stations | N/A |
| Port Size | 1 |
| Series | N Series |
| Actuator Type | Solenoid |
| Wiring Options | None |
| Solenoid | Single |
| Valve Duty | Standard Duty |
| Operation | Electric |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Valve Type | 3-Way, 2 Position |
| Valve Body Style | Body Ported |
| Cv Flow | 11 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Style | Solenoid |
| Outlet Port | 1 in NPT |
| Overrides | Locking Manual Override |
| Operating Pressure Range | 30 psi to 140 psi |
| Spool Description | Normally Open |
| Installed Options | None |
| Weight | 6.0 LB |

