- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 3/4" Body
- 1 NPT Inlet
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Return Type | Spring |
| Port Size | 1 |
| Outlet Port | 1 in NPT |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Temperature Range [Max] | 125 °F |
| Operation | Electric |
| Temperature Range [Min] | 0 °F |
| Body Size | 3/4 in |
| Cv Flow | 11 |
| Pilot Source | External Pilot Supply - L-Pilot, 140 PSI |
| Coil Style | Solenoid |
| Installed Options | None |
| Series | N Series |
| Stations | N/A |
| Overrides | Non-Locking Manual Override |
| Wiring Options | None |
| Valve Duty | Standard Duty |
| Spool Description | Normally Open |
| Actuator Type | Solenoid |
| Valve Type | 3-Way, 2 Position |
| Solenoid | Single |
| Lights | No |
| Valve Body Style | Body Ported |
| Port Type | NPT |
| Operating Pressure Range | Vacuum to 140 psi |
| Weight | 6.0 LB |

