- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 3/8" Body
- 1/2 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Length | 3.060 in |
| Coil Style | Junction Box w/ Light |
| Installed Options | None |
| Stations | N/A |
| Valve Body Style | Body Ported |
| Valve Type | 3-Way, 2 Position |
| Operator | Junction Box LMO w/Light |
| Overrides | Locking Manual Override |
| Cv CYL to EXH | 4.5 |
| Height | 7.920 in |
| Port Size | 1/2 |
| Return Type | Spring |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Body Size | 3/8 in |
| Series | N Series |
| Operation | Electric |
| Outlet Port | 1/2 in NPT |
| Solenoid | Single |
| Operating Pressure Range | 30 psi to 140 psi |
| Actuator Type | Solenoid |
| Temperature Range [Min] | 0 °F |
| Lights | Yes |
| Valve Duty | Standard Duty |
| Temperature Range [Max] | 125 °F |
| Port Type | NPT |
| Cv Flow | 4.5 |
| Cv IN to CYL | 3.9 |
| Wiring Options | None |
| Spool Description | Normally Open |
| Weight | 4.25 LB |

