
- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Open
- 3/8" Body
- 1/2 NPT Inlet
Overrides | No Overrides |
Temperature Range [Max] | 125 °F |
Coil Style | Solenoid |
Series | N Series |
Voltage Rating | 12 VDC |
Wiring Options | None |
Lights | No |
Return Type | Spring |
Operation | Electric |
Port Type | NPT |
Body Size | 3/8 in |
Cv IN to CYL | 3.9 |
Valve Body Style | Body Ported |
Stations | N/A |
Valve Duty | Standard Duty |
Outlet Port | 1/2 in NPT |
Cv CYL to EXH | 4.5 |
Pilot Source | External Pilot Supply - L-Pilot, 140 PSI |
Spool Description | Normally Open |
Port Size | 1/2 |
Temperature Range [Min] | 0 °F |
Valve Type | 3-Way, 2 Position |
Actuator Type | Solenoid |
Operating Pressure Range | Vacuum to 140 psi |
Installed Options | None |
Solenoid | Single |
Weight | 0.0 LB |
