- N Series Standard Duty Pneumatic Valve
- 3-Way, 2 Pos
- Normally Open
- 3/8" Body
- 1/2 NPT Inlet
description
- Parker N series are high-flow, poppet-style valves. Because of their high-flow, three-way configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many million cycles from this valve.
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Valves should be mounted vertical and upright
| Series | N Series |
| Port Size | 1/2 |
| Lights | No |
| Port Type | NPT |
| Wiring Options | None |
| Outlet Port | 1/2 in NPT |
| Temperature Range [Min] | 0 °F |
| Body Size | 3/8 in |
| Coil Style | No Coil |
| Temperature Range [Max] | 200 °F |
| Cv CYL to EXH | 4.5 |
| Operation | Pneumatic |
| Valve Body Style | Body Ported |
| Return Type | External Pressure |
| Pilot Source | N/A |
| Stations | N/A |
| Cv IN to CYL | 3.9 |
| Overrides | No Overrides |
| Valve Duty | Standard Duty |
| Spool Description | Normally Open |
| Cv Flow | 4.5 |
| Actuator Type | Pilot |
| Operating Pressure Range | 30 psi to 250 psi |
| Valve Type | 3-Way, 2 Position |
| Voltage Rating | No Coil |
| Solenoid | N/A |
| Installed Options | None |
| Weight | 2.0 LB |

