- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/2 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
features
- High flow, fast response
- For two-way operation, plug exhaust port in three-way valve
- Do not restrict the inlet flow
| Coil Style | Junction Box w/ Light |
| Wiring Options | None |
| Stations | N/A |
| Lights | Yes |
| Temperature Range [Max] | 125 °F |
| Operator | Junction Box LMO w/Light |
| Outlet Port | 1 1/2 in NPT |
| Cv CYL to EXH | 26.9 |
| Solenoid | Single |
| Port Type | NPT |
| Temperature Range [Min] | 0 °F |
| Cv IN to CYL | 23.3 |
| Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
| Height | 11.140 in |
| Spool Description | Normally Closed |
| Series | N Series |
| Return Type | Spring |
| Overrides | Locking Manual Override |
| Body Size | 1 1/4 in |
| Operation | Electric |
| Valve Type | 3-Way, 2 Position |
| Actuator Type | Solenoid |
| Operating Pressure Range | 30 psi to 125 psi |
| Valve Body Style | Body Ported |
| Length | 5 1/4 in |
| Installed Options | None |
| Cv Flow | 26.9 |
| Valve Duty | Standard Duty |
| Port Size | 1 1/2 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Weight | 13.0 LB |

