
- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/2 NPT Inlet
Port Size | 1 1/2 |
Series | N Series |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
Valve Type | 3-Way, 2 Position |
Cv IN to CYL | 23.3 |
Installed Options | None |
Valve Body Style | Body Ported |
Valve Duty | Standard Duty |
Lights | No |
Solenoid | Single |
Operation | Electric |
Temperature Range [Max] | 125 °F |
Actuator Type | Solenoid |
Spool Description | Normally Closed |
Coil Style | Junction Box |
Operating Pressure Range | 30 psi to 140 psi |
Wiring Options | None |
Cv CYL to EXH | 26.9 |
Return Type | Spring |
Temperature Range [Min] | 0 °F |
Body Size | 1 1/4 in |
Outlet Port | 1 1/2 in NPT |
Port Type | NPT |
Stations | N/A |
Overrides | Non-Locking Manual Override |
Weight | 12.0 LB |
