- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/4 NPT Inlet
description
- Parker N series are high flow, poppet-style valves. Because of their high flow, three-way. configurations are ideal to control single-acting cylinders, brakes, and clutches where rapid response is mandatory. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many millions of cycles from this valve.
applications
- For two-way operation, plug exhaust port in three-way valve
features
- High flow, fast response
- Operating pressure range from 30 to 250 psi
- Temperature range from 0 °F to 125 °F
caution
- Do not restrict the inlet flow
| Port Type | NPT |
| Solenoid | Single |
| Operator | Junction Box LMO w/Light |
| Voltage Rating | 24 VDC |
| Temperature Range [Max] | 125 °F |
| Actuator Type | Solenoid |
| Overrides | Locking Manual Override |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Valve Type | 3-Way, 2 Position |
| Stations | N/A |
| Cv CYL to EXH | 26.9 |
| Operation | Electric |
| Operating Pressure Range | 30 psi to 140 psi |
| Length | 5 1/4 in |
| Return Type | Spring |
| Spool Description | Normally Closed |
| Temperature Range [Min] | 0 °F |
| Wiring Options | None |
| Installed Options | None |
| Lights | Yes |
| Valve Duty | Standard Duty |
| Body Size | 1 1/4 in |
| Series | N Series |
| Height | 11.140 in |
| Port Size | 1 1/4 |
| Cv IN to CYL | 23.3 |
| Valve Body Style | Body Ported |
| Coil Style | Junction Box w/ Light |
| Outlet Port | 1 1/2 in NPT |
| Cv Flow | 26.9 |
| Weight | 12.0 LB |

