Skip to content Skip to navigation menu
Parker Hannifin Corp.N3658604853

N3658604853

High Speed Poppet Valve
Item #101553369
  • N Series Std Duty Electric Valve
  • 3-Way, 2 Pos
  • Normally Closed
  • 1 1/4" Body
  • 1 1/4 NPT Inlet
  • 1 1/2" NPT Exhaust
  • Spring Return
  • Locking Manual Override
  • Junction Box
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Int Pilot Supply - L-Pilot - Continuous Duty, 140 PSI
+ Show More + Show Less
Parker Hannifin Corp.N3658604853
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • N Series Std Duty Electric Valve
  • 3-Way, 2 Pos
  • Normally Closed
  • 1 1/4" Body
  • 1 1/4 NPT Inlet

caution

  • Do not restrict the inlet flow
Operation Electric
Series N Series
Temperature Range [Min] 0 °F
Installed Options None
Coil Style Junction Box
Cv Flow 26.9
Port Type NPT
Return Type Spring
Cv CYL to EXH 26.9
Valve Type 3-Way, 2 Position
Lights No
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Port Size 1 1/4
Pilot Source Internal Pilot Supply - L-Pilot - Continuous Duty, 140 PSI
Cv IN to CYL 23.3
Valve Duty Standard Duty
Overrides Locking Manual Override
Solenoid Single
Stations N/A
Spool Description Normally Closed
Wiring Options None
Actuator Type Solenoid
Temperature Range [Max] 125 °F
Valve Body Style Body Ported
Operating Pressure Range 30 psi to 140 psi
Body Size 1 1/4 in
Outlet Port 1 1/2 in NPT
Weight 12.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison