- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/4 NPT Inlet
caution
- When sudden pressure or velocity is applied at port 1, an orifice disc may be required.
| Lights | No |
| Body Size | 1 1/4 in |
| Cv Flow | 26.9 |
| Port Size | 1 1/4 |
| Cv IN to CYL | 23.3 |
| Coil Style | Junction Box |
| Stations | N/A |
| Port Type | NPT |
| Valve Body Style | Body Ported |
| Spool Description | Normally Closed |
| Operation | Electric |
| Valve Type | 3-Way, 2 Position |
| Pilot Source | External Pilot Supply - P-Pilot, 125 PSI |
| Return Type | Spring |
| Cv CYL to EXH | 26.9 |
| Temperature Range [Max] | 125 °F |
| Voltage Rating | 24 VDC |
| Overrides | Locking Manual Override |
| Actuator Type | Solenoid |
| Installed Options | None |
| Valve Duty | Standard Duty |
| Operating Pressure Range | Vacuum to 125 psi |
| Wiring Options | None |
| Solenoid | Single |
| Outlet Port | 1 1/2 in NPT |
| Temperature Range [Min] | 0 °F |
| Series | N Series |
| Weight | 12.5 LB |

