- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 NPT Inlet
caution
- Do not restrict the inlet flow
| Wiring Options | None |
| Port Size | 1 |
| Spool Description | Normally Closed |
| Valve Type | 3-Way, 2 Position |
| Series | N Series |
| Installed Options | None |
| Pilot Source | External Pilot Supply - P-Pilot, 125 PSI |
| Solenoid | Single |
| Stations | N/A |
| Voltage Rating | 120 VAC, 60 Hz, 115 VAC, 60 Hz |
| Body Size | 1 1/4 in |
| Cv CYL to EXH | 23.5 |
| Cv IN to CYL | 19.5 |
| Overrides | Locking Manual Override |
| Return Type | Spring |
| Valve Duty | Standard Duty |
| Operating Pressure Range | Vacuum to 125 psi |
| Temperature Range [Max] | 125 °F |
| Port Type | NPT |
| Cv Flow | 23.5 |
| Outlet Port | 1 1/4 in NPT |
| Valve Body Style | Body Ported |
| Lights | Yes |
| Coil Style | Junction Box w/ Light |
| Operation | Electric |
| Actuator Type | Solenoid |
| Temperature Range [Min] | 0 °F |
| Weight | 13.0 LB |

