Skip to content Skip to navigation menu
Parker Hannifin Corp.N3657354853

N3657354853

High Speed Poppet Valve
Item #101554287
  • N Series Hazardous Duty Electric Valve
  • 3-Way, 2 Pos
  • Normally Closed
  • 1 1/4" Body
  • 1 NPT Inlet
  • 1 1/4" NPT Exhaust
  • Spring Return
  • Locking Manual Override
  • Solenoid
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Int Pilot Supply - L-Pilot - Continuous Duty, 140 PSI
+ Show More + Show Less
Parker Hannifin Corp.N3657354853
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • N Series Hazardous Duty Electric Valve
  • 3-Way, 2 Pos
  • Normally Closed
  • 1 1/4" Body
  • 1 NPT Inlet

caution

  • Do not restrict the inlet flow
Wiring Options None
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Stations N/A
Lights No
Spool Description Normally Closed
Cv CYL to EXH 23.5
Coil Style Solenoid
Cv Flow 23.5
Valve Duty Hazardous Duty
Series N Series
Valve Type 3-Way, 2 Position
Solenoid Single
Outlet Port 1 1/4 in NPT
Actuator Type Solenoid
Body Size 1 1/4 in
Return Type Spring
Temperature Range [Max] 125 °F
Port Type NPT
Installed Options None
Operation Electric
Pilot Source Internal Pilot Supply - L-Pilot - Continuous Duty, 140 PSI
Port Size 1
Temperature Range [Min] 0 °F
Cv IN to CYL 19.5
Operating Pressure Range 30 psi to 140 psi
Overrides Locking Manual Override
Valve Body Style Body Ported
Weight 12.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison