
- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 1 NPT Inlet
caution
- Do not restrict the inlet flow
Port Type | NPT |
Lights | Yes |
Pilot Source | Internal Pilot Supply - L-Pilot - Continuous Duty, 140 PSI |
Voltage Rating | 24 VDC |
Coil Style | Junction Box w/ Light |
Temperature Range [Min] | 0 °F |
Operating Pressure Range | 30 psi to 140 psi |
Solenoid | Single |
Stations | N/A |
Valve Type | 3-Way, 2 Position |
Overrides | Non-Locking Manual Override |
Temperature Range [Max] | 125 °F |
Actuator Type | Solenoid |
Return Type | Spring |
Valve Duty | Standard Duty |
Series | N Series |
Outlet Port | 1 in NPT |
Port Size | 1 |
Valve Body Style | Body Ported |
Cv Flow | 11 |
Installed Options | None |
Body Size | 3/4 in |
Wiring Options | None |
Operation | Electric |
Spool Description | Normally Closed |
Weight | 6.0 LB |
