- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 3/4 NPT Inlet
caution
- Do not restrict the inlet flow
| Valve Type | 3-Way, 2 Position |
| Body Size | 3/4 in |
| Stations | N/A |
| Pilot Source | Internal Pilot Supply - L-Pilot - Continuous Duty, 140 PSI |
| Operation | Electric |
| Valve Body Style | Body Ported |
| Spool Description | Normally Closed |
| Valve Duty | Standard Duty |
| Cv Flow | 10.8 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Temperature Range [Max] | 125 °F |
| Series | N Series |
| Return Type | Spring |
| Port Size | 3/4 |
| Cv CYL to EXH | 10.8 |
| Outlet Port | 1 in NPT |
| Wiring Options | None |
| Solenoid | Single |
| Actuator Type | Solenoid |
| Temperature Range [Min] | 0 °F |
| Installed Options | None |
| Coil Style | Junction Box |
| Cv IN to CYL | 9.3 |
| Lights | No |
| Overrides | Locking Manual Override |
| Operating Pressure Range | 30 psi to 140 psi |
| Port Type | NPT |
| Weight | 7.0 LB |

