- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 3/4 NPT Inlet
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Return Type | Spring |
| Stations | N/A |
| Valve Type | 3-Way, 2 Position |
| Outlet Port | 1 in NPT |
| Pilot Source | External Pilot Supply - L-Pilot, 140 PSI |
| Cv IN to CYL | 9.3 |
| Actuator Type | Solenoid |
| Operation | Electric |
| Spool Description | Normally Closed |
| Lights | No |
| Temperature Range [Max] | 125 °F |
| Valve Duty | Standard Duty |
| Overrides | Locking Manual Override |
| Installed Options | None |
| Valve Body Style | Body Ported |
| Coil Style | Junction Box |
| Port Type | NPT |
| Temperature Range [Min] | 0 °F |
| Voltage Rating | 24 VDC |
| Cv CYL to EXH | 10.8 |
| Wiring Options | None |
| Series | N Series |
| Port Size | 3/4 |
| Operating Pressure Range | Vacuum to 140 psi |
| Body Size | 3/4 in |
| Solenoid | Single |
| Cv Flow | 10.8 |
| Weight | 6.0 LB |

