- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 1/2 NPT Inlet
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Port Size | 1/2 |
| Cv CYL to EXH | 4.3 |
| Outlet Port | 1/2 in NPT |
| Series | N Series |
| Coil Style | 3-Pin Automotive |
| Temperature Range [Max] | 125 °F |
| Lights | Yes |
| Wiring Options | Ford |
| Body Size | 3/8 in |
| Operation | Electric |
| Cv Flow | 4.3 |
| Cv IN to CYL | 3.8 |
| Valve Type | 3-Way, 2 Position |
| Actuator Type | Solenoid |
| Installed Options | None |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Solenoid | Single |
| Voltage Rating | 24 VDC |
| Return Type | Spring |
| Valve Body Style | Body Ported |
| Temperature Range [Min] | 0 °F |
| Port Type | NPT |
| Stations | N/A |
| Valve Duty | Standard Duty |
| Overrides | Non-Locking Manual Override |
| Spool Description | Normally Closed |
| Operating Pressure Range | 30 psi to 140 psi |
| Weight | 6.0 LB |

