- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 1/2 NPT Inlet
caution
- Do not restrict the inlet flow
| Actuator Type | Solenoid |
| Cv IN to CYL | 3.8 |
| Wiring Options | None |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Port Type | NPT |
| Cv CYL to EXH | 4.3 |
| Series | N Series |
| Overrides | Locking Manual Override |
| Operating Pressure Range | Vacuum to 200 psi |
| Temperature Range [Max] | 125 °F |
| Pilot Source | External Pilot Supply - L-Pilot, 200 PSI |
| Lights | Yes |
| Port Size | 1/2 |
| Cv Flow | 4.3 |
| Installed Options | None |
| Body Size | 3/8 in |
| Operation | Electric |
| Valve Body Style | Body Ported |
| Spool Description | Normally Closed |
| Valve Duty | Standard Duty |
| Stations | N/A |
| Solenoid | Single |
| Outlet Port | 1/2 in NPT |
| Valve Type | 3-Way, 2 Position |
| Temperature Range [Min] | 0 °F |
| Return Type | Spring |
| Coil Style | Junction Box w/ Light |
| Weight | 5.0 LB |

