Skip to content Skip to navigation menu
Parker Hannifin Corp.N3553204857

N3553204857

High Speed Poppet Valve
Item #101555913
  • N Series Standard Duty Electric Valve
  • 3-Way, 2 Pos
  • Normally Closed
  • 3/8" Body
  • 3/8 NPT Inlet
  • 1/2" NPT Exhaust
  • Spring Return
  • Non-Locking Manual Override
  • Solenoid
  • 240 VAC, 60 Hz, 220 VAC, 50 Hz
  • Int Pilot Supply - L-Pilot - Continuous Duty, 140 PSI
+ Show More + Show Less
Parker Hannifin Corp.N3553204857
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • N Series Standard Duty Electric Valve
  • 3-Way, 2 Pos
  • Normally Closed
  • 3/8" Body
  • 3/8 NPT Inlet
Port Size 3/8
Spool Description Normally Closed
Outlet Port 1/2 in NPT
Overrides Non-Locking Manual Override
Pilot Source Internal Pilot Supply - L-Pilot - Continuous Duty, 140 PSI
Coil Style Solenoid
Series N Series
Temperature Range [Max] 125 °F
Valve Duty Standard Duty
Actuator Type Solenoid
Voltage Rating 220 VAC, 50 Hz, 240 VAC, 60 Hz
Installed Options None
Operation Electric
Body Size 3/8 in
Valve Type 3-Way, 2 Position
Solenoid Single
Return Type Spring
Cv IN to CYL 3.6
Temperature Range [Min] 0 °F
Lights No
Valve Body Style Body Ported
Port Type NPT
Operating Pressure Range 30 psi to 140 psi
Wiring Options None
Cv CYL to EXH 4.2
Stations N/A
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison