
- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 3/8 NPT Inlet
caution
- Do not restrict the inlet flow
Wiring Options | None |
Return Type | Spring |
Lights | No |
Spool Description | Normally Closed |
Operating Pressure Range | 30 psi to 140 psi |
Stations | N/A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
Cv IN to CYL | 3.6 |
Body Size | 3/8 in |
Valve Body Style | Body Ported |
Valve Type | 3-Way, 2 Position |
Temperature Range [Max] | 125 °F |
Installed Options | None |
Temperature Range [Min] | 0 °F |
Valve Duty | Standard Duty |
Operation | Electric |
Outlet Port | 1/2 in NPT |
Port Size | 3/8 |
Port Type | NPT |
Coil Style | Solenoid |
Series | N Series |
Cv Flow | 4.2 |
Overrides | Non-Locking Manual Override |
Solenoid | Single |
Actuator Type | Solenoid |
Cv CYL to EXH | 4.2 |
Weight | 6.0 LB |
