
- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/2 NPT Inlet
caution
- Do not restrict the inlet flow
Temperature Range [Max] | 125 °F |
Voltage Rating | 24 VDC |
Operating Pressure Range | 30 psi to 125 psi |
Installed Options | None |
Port Size | 1 1/2 |
Solenoid | Single |
Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
Port Type | NPT |
Spool Description | Normally Closed |
Body Size | 1 1/4 in |
Valve Duty | Standard Duty |
Lights | No |
Cv Flow | 26.9 |
Coil Style | Junction Box |
Valve Type | 2-Way, 2 Position |
Outlet Port | 1 1/2 in NPT |
Stations | N/A |
Return Type | Spring |
Wiring Options | None |
Temperature Range [Min] | 0 °F |
Operation | Electric |
Series | N Series |
Valve Body Style | Body Ported |
Overrides | Locking Manual Override |
Actuator Type | Solenoid |
Weight | 12.0 LB |
