
- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/4 NPT Inlet
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
Valve Duty | Standard Duty |
Operation | Electric |
Return Type | Spring |
Series | N Series |
Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
Valve Body Style | Body Ported |
Temperature Range [Max] | 125 °F |
Voltage Rating | 120 VAC, 60 Hz, 115 VAC, 60 Hz |
Lights | No |
Valve Type | 2-Way, 2 Position |
Port Type | NPT |
Temperature Range [Min] | 0 °F |
Solenoid | Single |
Stations | N/A |
Cv Flow | 26.9 |
Body Size | 1 1/4 in |
Operating Pressure Range | 30 psi to 125 psi |
Overrides | Non-Locking Manual Override |
Outlet Port | 1 1/2 in NPT |
Coil Style | Junction Box |
Actuator Type | Solenoid |
Spool Description | Normally Closed |
Installed Options | None |
Wiring Options | None |
Port Size | 1 1/4 |
Weight | 13.0 LB |
