
- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 1/4 NPT Inlet
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Valve Body Style | Body Ported |
Valve Duty | Standard Duty |
Installed Options | None |
Outlet Port | 1 1/2 in NPT |
Return Type | Spring |
Lights | No |
Overrides | Locking Manual Override |
Coil Style | Solenoid |
Temperature Range [Min] | 0 °F |
Wiring Options | None |
Body Size | 1 1/4 in |
Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
Port Type | NPT |
Temperature Range [Max] | 125 °F |
Actuator Type | Solenoid |
Spool Description | Normally Closed |
Operation | Electric |
Port Size | 1 1/4 |
Valve Type | 2-Way, 2 Position |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Cv Flow | 26.9 |
Stations | N/A |
Solenoid | Single |
Series | N Series |
Operating Pressure Range | 30 psi to 140 psi |
Weight | 12.0 LB |
