- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 NPT Inlet
caution
- Do not restrict the inlet flow
| Operating Pressure Range | 30 psi to 140 psi |
| Cv Flow | 23.5 |
| Installed Options | None |
| Temperature Range [Min] | 0 °F |
| Body Size | 1 1/4 in |
| Solenoid | Single |
| Temperature Range [Max] | 125 °F |
| Wiring Options | Ford |
| Actuator Type | Solenoid |
| Spool Description | Normally Closed |
| Stations | N/A |
| Overrides | Non-Locking Manual Override |
| Operation | Electric |
| Coil Style | 3-Pin Automotive |
| Lights | Yes |
| Series | N Series |
| Outlet Port | 1 1/4 in NPT |
| Voltage Rating | 24 VDC |
| Port Type | NPT |
| Valve Type | 2-Way, 2 Position |
| Port Size | 1 |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Valve Body Style | Body Ported |
| Return Type | Spring |
| Valve Duty | Standard Duty |
| Weight | 12.0 LB |

