- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 NPT Inlet
description
- Parker N series are high-flow, poppet-style valves.Two-way configurations are ideal to control air motors, air vibrators, and air-operated pumps. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air but lubricated air is recommended to maximize seal life. Expect many million cycles from this valve.
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
| Operation | Electric |
| Overrides | Locking Manual Override |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 125 °F |
| Operating Pressure Range | 30 psi to 125 psi |
| Body Size | 1 1/4 in |
| Port Size | 1 |
| Stations | N/A |
| Wiring Options | None |
| Valve Type | 2-Way, 2 Position |
| Voltage Rating | 120 VAC, 60 Hz, 115 VAC, 60 Hz |
| Return Type | Spring |
| Actuator Type | Solenoid |
| Installed Options | None |
| Coil Style | Junction Box w/ Light |
| Lights | Yes |
| Solenoid | Single |
| Series | N Series |
| Valve Duty | Standard Duty |
| Spool Description | Normally Closed |
| Valve Body Style | Body Ported |
| Port Type | NPT |
| Outlet Port | 1 1/4 in NPT |
| Cv Flow | 23.5 |
| Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
| Weight | 12.0 LB |

