
- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 NPT Inlet
caution
- Do not restrict the inlet flow
Body Size | 1 1/4 in |
Lights | No |
Installed Options | None |
Valve Body Style | Body Ported |
Temperature Range [Max] | 125 °F |
Port Size | 1 |
Pilot Source | Internal Pilot Supply - P-Pilot, 125 PSI |
Valve Duty | Standard Duty |
Return Type | Spring |
Operating Pressure Range | 30 psi to 125 psi |
Port Type | NPT |
Voltage Rating | 24 VDC |
Coil Style | Junction Box |
Actuator Type | Solenoid |
Spool Description | Normally Closed |
Valve Type | 2-Way, 2 Position |
Stations | N/A |
Cv Flow | 23.5 |
Series | N Series |
Outlet Port | 1 1/4 in NPT |
Solenoid | Single |
Temperature Range [Min] | 0 °F |
Operation | Electric |
Overrides | Locking Manual Override |
Wiring Options | None |
Weight | 12.0 LB |
