Skip to content Skip to navigation menu
Parker Hannifin Corp.N3257600249

N3257600249

High Speed Poppet Valve
Item #101853494
  • N Series Standard Duty Electric Valve
  • 2-Way, 2 Pos
  • Normally Closed
  • 1 1/4" Body
  • 1 NPT Inlet
  • 1 1/4" NPT Exhaust
  • Spring Return
  • Locking Manual Override
  • Junction Box
  • 24 VDC
  • External Pilot Supply - P-Pilot, 125 PSI
+ Show More + Show Less
Parker Hannifin Corp.N3257600249
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • N Series Standard Duty Electric Valve
  • 2-Way, 2 Pos
  • Normally Closed
  • 1 1/4" Body
  • 1 NPT Inlet
Solenoid Single
Valve Type 2-Way, 2 Position
Outlet Port 1 1/4 in NPT
Wiring Options None
Lights No
Body Size 1 1/4 in
Actuator Type Solenoid
Temperature Range [Min] 0 °F
Return Type Spring
Installed Options None
Pilot Source External Pilot Supply - P-Pilot, 125 PSI
Series N Series
Operating Pressure Range Vacuum to 125 psi
Voltage Rating 24 VDC
Coil Style Junction Box
Valve Body Style Body Ported
Port Size 1
Temperature Range [Max] 125 °F
Stations N/A
Operation Electric
Spool Description Normally Closed
Overrides Locking Manual Override
Valve Duty Standard Duty
Port Type NPT
Weight 12.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison