- N Series Standard Duty Pneumatic Valve
- 2-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 NPT Inlet
description
- Parker N series are high-flow, poppet-style valves. Two-way configurations are ideal to control air motors, air vibrators, and air-operated pumps. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum. N series valves are factory prelubricated to run with nonlubricated air, but lubricated air is recommended to maximize seal life. Expect many million cycles from this valve.
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Temperature Range [Min] | 0 °F |
| Series | N Series |
| Valve Body Style | Body Ported |
| Outlet Port | 1 1/4 in NPT |
| Valve Duty | Standard Duty |
| Spool Description | Normally Closed |
| Overrides | No Overrides |
| Return Type | Internal Pressure |
| Port Size | 1 |
| Wiring Options | None |
| Body Size | 1 1/4 in |
| Temperature Range [Max] | 200 °F |
| Operation | Pneumatic |
| Solenoid | N/A |
| Lights | No |
| Cv Flow | 23.5 |
| Actuator Type | Pilot |
| Voltage Rating | No Coil |
| Coil Style | No Coil |
| Operating Pressure Range | 30 psi to 250 psi |
| Installed Options | None |
| Pilot Source | N/A |
| Port Type | NPT |
| Stations | N/A |
| Valve Type | 2-Way, 2 Position |
| Weight | 8.0 LB |

